Shop All Valve Insulation
Unitherm
6" x 36" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC3606
Zoro # G7197811
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 3 in to 6 in
- Length 36 in
- Valve Circumference Range 8 in to 10 in
- Thickness 2 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IC3606
- Zoro # G7197811
- UPC # 850158008393
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 3 in to 6 in |
Length | 36 in |
Width | 6 in |
For Maximum Outside Diameter | 9 in |
Cover Length | 36 in |
For Minimum Outside Diameter | 6 in |
Cover Width | 6 in |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 36 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 8 in, For Maximum Circumference 10 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0604)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-50M)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 50 Ft (NNR-2-017-0050)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM Valve Insulation Heater, 18 in. L, 6 in. W (FPV1806)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- Unitherm Pipe & Tubing Insulation