Shop All Pipe Insulation Jackets
Unitherm
6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 2502
Zoro # G8939804
original price:
$101.99
48% off
new price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 25 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 2502
- Zoro # G8939804
- UPC # 850158008683
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 2 in |
Length | 25 in |
For Minimum Outside Diameter | 4 in |
Cover Width | 2 in |
Cover Length | 25 in |
For Maximum Outside Diameter | 6 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 4 in to 6 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
For Minimum Circumference | 13 in |
For Fitting Type | Straight Pipe Sections |
Reusable | Yes |
Fastening System | Buckled Strap |
For Maximum Circumference | 19 in |
Market | Industrial |
R Value | 0.48 |
For Valve Type | Universal |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 2 in, Cover Length 25 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Ball, Round, Polyethylene, 8 In (PF08-516)
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- PROTO #15 .020 White Losmoke Pvc Jacketing/Ssl 48 " Wide 25/Ctn Pk (3014812015)
- Unitherm Pipe Insulation Jackets