Shop All Pipe Insulation Jackets
Unitherm
6" x 24" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW2418
Zoro # G4160156
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 24 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW2418
- Zoro # G4160156
- UPC # 858163006502
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 24 in |
Cold Lead Length | 8.17 ft |
Cover Length | 24 in |
For Minimum Outside Diameter | 4 in |
Cover Width | 18 in |
For Maximum Outside Diameter | 6 in |
Heating Cable Length | 10 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Full Port Flanged Stainless Steel Ball Valve Inline (8266RTM1020)
- HAM-LET 15/64" LET-LOK 316 SS Union Tee (764L-SS-6MM)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-Foot Act. Bath Stopper, Chrome (601-FA-PVC-CP)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4775-0)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- Unitherm Pipe & Tubing Insulation