Shop All Valve Insulation
Unitherm
6" x 24" Fiberglass Cloth Valve Insulation
Mfr # IV2406
Zoro # G8940522
original price:
$72.89
10% off
new price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 0 in to 3 in
- Length 24 in
- Valve Circumference Range 13 in to 19 in
- Thickness 3 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV2406
- Zoro # G8940522
- UPC # 850008787416
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 0 in to 3 in |
Length | 24 in |
Width | 6 in |
Cover Width | 6 in |
Cover Length | 24 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 13 in to 19 in |
Thickness | 3 in |
Approx. R Value | 0.48 |
Jacket Material | Silicone Coated Fiberglass Cloth |
Color | Gray |
Insulation Material | Mineral Wool and Fiberglass |
Fits Valve Type | Universal |
Max. Temp. | 900 Degrees F |
For Valve Type | Universal |
Reusable | Yes |
Market | Industrial |
For Maximum Circumference | 19 in |
For Fitting Type | Strainers, Tee, Valve, Wye |
Fastening System | Hook and Wire |
R Value | 0.48 |
For Minimum Circumference | 13 in |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 24 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 13 in, For Maximum Circumference 19 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR4)
- PRIME-LINE P-Trap, 1-1/2 in. x 1-1/2 in. x 1-1/4 in., Polypropylene PVC, White 1 Set (MP53505)
- KOHLER Drain Assembly (1381626-0)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cross -, 3/8" Tube Size, Black (ZUSA-TF-PTC-1002)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- Unitherm Pipe & Tubing Insulation