Shop All Tape Measures
Unitherm
5 ft Tape Measure, 1/2 in Blade
Mfr # MT60M
Zoro # G9330072
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1 mm
- Features Includes Magnets, Used with Very High Surface Temperature Metals
- Blade Coating None
- Standout Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # MT60M
- Zoro # G9330072
- Country of Origin United States
- Category Tape Measures
Dimensions
Blade Length | 5 ft |
Blade Width | 1/2 in |
Blade Length - SAE | 60 in |
Description
Magnetic Tip Tape Measure, Features Includes Magnets, Used with Very High Surface Temperature Metals, Case Material Not Applicable, System of Measurement SAE, Graduation Marks 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 60 in, Blade Material Cloth, Blade Width 1/2 in, Blade Return Type Manual, Case Color Not Applicable, Case Length Not Applicable, Lock Type Nonlocking, Graduation Units Centimeters, Millimeters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size (83000)
- SUNEX 3/8" Drive Impact Extension Set, SAE (3500)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Impact Socket (5-3050)
- UNITHERM 5 ft Tape Measures, 1/2 in Blade (MT60)
- CRESCENT LUFKIN 1/2" x 30m/100' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SMEF59N)
- CRESCENT Control Tape Measure 16' (L1016C)
- FASTCAP 16 ft. Peel & Stick Standard Ruler Tape (FA136797)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- GREAT NECK TAPE MEASURE 1 IN X 25 FT CHR (C435I)
- KOMELON 25 ft Tape Measure, 1 in Blade (425HV)
- Unitherm Measuring and Layout Tools