Shop All Ceramic Fiber Insulation
Unitherm
48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall
Mfr # CF8-1-48X25
Zoro # G8489643
original price:
$359.99
20% off
new price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 25 ft
- Insulation Width 4 ft
- Wall Thickness - Insulation 1 in
- Insulation Density 8 cu ft/lb
- Insulation Max. Temp. 2,300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF8-1-48X25
- Zoro # G8489643
- UPC # 866895000033
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 25 ft |
Insulation Width | 4 ft |
Length | 25 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Insulation |
Wall Thickness - Insulation | 1 in |
Insulation Density | 8 cu ft/lb |
Insulation Max. Temp. | 2,300 Degrees F |
Insulation Continuous Use Temp. | 1,922 Degrees F |
Insulation Approx. R Value @ 1000F | 0.75 |
Insulation Body Material | Aluminum Silicate Fiber |
Density | 8 lb/cu ft |
Color | White |
Material | Aluminum Silicate Fiber |
Approx. R Value | 0.75 |
Wall Thickness | 1" |
Item | Ceramic Fiber Insulation |
Standards | UL 723 |
Maximum Continuous Use Temperature | 1,922 Degrees F |
R Value @ 1000F | 0.75 |
Maximum Use Temperature | 2,300 Degrees F |
Flexibility | Flexible |
For Piping System | Industrial Process |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 25 ft, Overall Width 4 ft, Thickness 1 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- BANJO T-Line Strainer Bowl (LST100-B)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-3)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-24X60in)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- UNITHERM 24" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-24X125)
- Unitherm Pipe & Tubing Insulation