Shop All Ceramic Fiber Insulation
Unitherm
48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall
Mfr # CF8-2-48X125
Zoro # G7515532
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Length 12.5 ft
- Insulation Width 4 ft
- Wall Thickness - Insulation 2 in
- Insulation Density 8 cu ft/lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF8-2-48X125
- Zoro # G7515532
- UPC # 866895000026
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 12.5 ft |
Insulation Width | 4 ft |
Length | 12-1/2 ft. |
Width | 48" |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 12.5 ft, Overall Width 4 ft, Thickness 2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 4 ft, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Two-Handle Cartridge, Delta Brass Stem (KRP25513)
- SPEAKMAN Self Closing Valve (SE-900)
- SLOAN A37A Repair Kit 1.5 Urinal (3301037)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-1)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8HZ-1-24X60in)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-48X50in)
- UNITHERM 24" x 50 ft. Alum Silicate Ceramic Fiber Insulation 1/2" Wall (CF8-5-24X50)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-48X50in)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF6-1-24X25)
- STERLING SEAL & SUPPLY Ceramic Fiber Blanket Insulation 6# 2300F 1"x24"x25' 6# Pound 2300 Degrees (Qty 1 Box) (2300.cfb.6lb.1x24x25x1)
- Unitherm Ceramic Fiber Insulation