Shop All Pipe Insulation Jackets
Unitherm
4" x 4" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE0490
Zoro # G4159331
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 2 in to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IE0490
- Zoro # G4159331
- UPC # 858163006410
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 4 in |
Cover Width | 4 in |
Cover Length | 4 in |
For Minimum Outside Diameter | 2 in |
For Maximum Outside Diameter | 4 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 2 in to 4 in |
Temp. Rating | 900 Degrees F |
Application | 90 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Product Type | Insulated Elbow Pipe Jacket |
Market | Industrial |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Valve Type | Universal |
For Fitting Type | 90 Degrees Elbow |
R Value | 0.48 |
For Maximum Circumference | 13 in |
For Minimum Circumference | 6 in |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 4 in, Cover Length 4 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X5)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- LEGEND VALVE 1-1/2" S-605 CPVC BALL VALVE (202-407)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Tee (2UA33)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- Unitherm Pipe Insulation Jackets