Shop All Pipe Insulation Jackets
Unitherm
4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 1904
Zoro # G8939725
original price:
$95.05
35% off
new price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 19 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 1904
- Zoro # G8939725
- UPC # 850158008614
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 4 in |
Length | 19 in |
Cover Length | 19 in |
For Minimum Outside Diameter | 2 in |
For Maximum Outside Diameter | 4 in |
Cover Width | 4 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 2 in to 4 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Market | Industrial |
For Valve Type | Universal |
For Minimum Circumference | 6 in |
R Value | 0.48 |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 13 in |
Fastening System | Buckled Strap |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 in, Cover Length 19 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3 in B5107 BLACK EPDM REPAIR KIT SEE (B5107-RKE300)
- ANVIL Split-Ring Hanger, 1.5"H, Iron (560018970)
- MOEN Chrome Cycling Tub/Shower (T41311CGR)
- 3M Quick Connect Filter, 2 gpm, 5 Micron, 4" O.D. (5615240)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- Unitherm Pipe Insulation Jackets