Shop All Pipe Insulation Jackets
Unitherm
4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 1902
Zoro # G8939716
original price:
$68.95
22% off
new price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 19 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 1902
- Zoro # G8939716
- UPC # 850158008607
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 2 in |
Length | 19 in |
For Minimum Outside Diameter | 2 in |
For Maximum Outside Diameter | 4 in |
Cover Length | 19 in |
Cover Width | 2 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 2 in to 4 in |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
For Valve Type | Universal |
For Minimum Circumference | 6 in |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
Fastening System | Buckled Strap |
Reusable | Yes |
For Maximum Circumference | 13 in |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 2 in, Cover Length 19 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- AB&A Bathtub Drain Trip Lever Kit (60356)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1X3/8" (4308000624)
- LDR INDUSTRIES 310 SE90-114 ELBOW 1-1/4 BLACK 90DEG STREET (501544)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (26335)
- Unitherm Pipe & Tubing Insulation