Shop All Pipe Insulation Jackets
Unitherm
4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW1806
Zoro # G4159666
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 18 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IW1806
- Zoro # G4159666
- UPC # 858163006267
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 18 in |
For Minimum Outside Diameter | 2 in |
Cover Width | 6 in |
For Maximum Outside Diameter | 4 in |
Cover Length | 18 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 2 in to 4 in |
Application | Couplings, Flanges, Straight Sections of Pipe |
Temp. Rating | 900 Degrees F |
For Valve Type | Universal |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Minimum Circumference | 6 in |
R Value | 0.48 |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 13 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 4 in Pipe Size (1WKL8)
- KOHLER Handle, Lav (1025000-A-CP)
- FASTCAP Adhesive Cover Caps Pvc Black 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.BL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- Unitherm Pipe Insulation Jackets