Shop All Pipe Insulation Jackets
Unitherm
4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW1818
Zoro # G4160199
original price:
$586.99
42% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 18 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW1818
- Zoro # G4160199
- UPC # 858163006427
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 18 in |
Cover Width | 18 in |
Cover Length | 18 in |
For Minimum Outside Diameter | 2 in |
Cold Lead Length | 8.17 ft |
For Maximum Outside Diameter | 4 in |
Heating Cable Length | 20 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 6 in, For Maximum Circumference 13 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL INDUSTRIES Full Coupling, 3/4 IPS, Polyamide 11 (5657-52-1013-00)
- BANJO Flange, 2", Full Port , 200 psi, Elbow (M220CPG90)
- PRIME-LINE SHOWER DOOR CATCH (1932)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X25)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- Unitherm Pipe Insulation Jackets