Shop All Valve Insulation
Unitherm
24" x 60" Fiberglass Cloth Valve Insulation
Mfr # IV6024
Zoro # G8940671
original price:
$678.99
20% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 9 in to 12 in
- Length 60 in
- Valve Circumference Range 49 in to 55 in
- Thickness 3 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV6024
- Zoro # G8940671
- UPC # 850008787577
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 9 in to 12 in |
Length | 60 in |
Width | 24 in |
Cover Length | 5 ft |
Cover Width | 24 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 49 in to 55 in |
Thickness | 3 in |
Fits Valve Type | Universal |
Max. Temp. | 900 Degrees F |
Approx. R Value | 0.48 |
Jacket Material | Silicone Coated Fiberglass Cloth |
Insulation Material | Mineral Wool and Fiberglass |
Color | Gray |
For Valve Type | Universal |
Reusable | Yes |
Fastening System | Hook and Wire |
For Maximum Circumference | 55 in |
For Minimum Circumference | 49 in |
Market | Industrial |
R Value | 0.48 |
For Fitting Type | Strainers, Tee, Valve, Wye |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 49 in, For Maximum Circumference 55 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Mixing Valve, Brass, 144 gpm (1 1/4 x 1 1/2 LFMM434-1)
- PRIER PRODUCTS REP HYDRNT STEM 400S 12 in. (M-123-4095)
- DANCO 09997 Faucet Stem Gerber 11B-1H-C (4198933)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread Adapter (5-Pack), 5PK (PXPAM125PK)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM Valve Insulation Heater, 12 in. L, 6 in. W (FPV1206)
- UNITHERM Valve Insulation, 42 in. L, 18 in. W (IV4218)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- Unitherm Valve Insulation