Shop All Valve Insulation
Unitherm
24" x 48" Fiberglass Cloth Valve Insulation
Mfr # IV4824
Zoro # G8940635
original price:
$518.99
10% off
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 6 in to 9 in
- Length 48 in
- Valve Circumference Range 37 in to 42 in
- Thickness 3 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IV4824
- Zoro # G8940635
- UPC # 850008787522
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 6 in to 9 in |
Length | 48 in |
Width | 24 in |
Cover Width | 24 in |
Cover Length | 4 ft |
Details
Item | Valve Insulation |
Valve Circumference Range | 37 in to 42 in |
Thickness | 3 in |
Jacket Material | Silicone Coated Fiberglass Cloth |
Color | Gray |
Insulation Material | Mineral Wool and Fiberglass |
Fits Valve Type | Universal |
Approx. R Value | 0.48 |
Max. Temp. | 900 Degrees F |
R Value | 0.48 |
Reusable | Yes |
For Minimum Circumference | 37 in |
For Valve Type | Universal |
Fastening System | Hook and Wire |
For Maximum Circumference | 42 in |
For Fitting Type | Strainers, Tee, Valve, Wye |
Market | Industrial |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 37 in, For Maximum Circumference 42 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 3/4" (4308000808)
- SMITH-COOPER 1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011280)
- KOALA KARE Strap, Safety , Vertical Table (889-KIT)
- PLUMB PAK Waste Bath22Ga1-3/8Chain (600SN)
- UNITHERM Valve Insulation, 12 in. L, 12 in. W (IV1212)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM 18" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2418)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- Unitherm Pipe & Tubing Insulation