Shop All Valve Insulation
Unitherm
24" x 36" Fiberglass Cloth Valve Insulation
Mfr # IV3624
Zoro # G8940592
original price:
$396.99
10% off
new price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 3 in to 6 in
- Length 36 in
- Valve Circumference Range 25 in to 31 in
- Thickness 3 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV3624
- Zoro # G8940592
- UPC # 850008787485
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 3 in to 6 in |
Length | 36 in |
Width | 24 in |
Cover Length | 36 in |
Cover Width | 24 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 25 in to 31 in |
Thickness | 3 in |
Insulation Material | Mineral Wool and Fiberglass |
Jacket Material | Silicone Coated Fiberglass Cloth |
Color | Gray |
Approx. R Value | 0.48 |
Max. Temp. | 900 Degrees F |
Fits Valve Type | Universal |
Reusable | Yes |
R Value | 0.48 |
For Valve Type | Universal |
For Fitting Type | Strainers, Tee, Valve, Wye |
For Maximum Circumference | 31 in |
Market | Industrial |
Fastening System | Hook and Wire |
For Minimum Circumference | 25 in |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 36 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 25 in, For Maximum Circumference 31 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHH25ATE20H)
- MOEN 17"X22" Stainless Steel 20 Gauge Single Bowl Sink (22127)
- B & K FML AERATOR CHRM 55/64"" (9D00010481)
- WOODFORD MFG 3/4 in. x 3/4 in. Chrome Add-On Hose Connection VB (34H-CH)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM 24" x 48" Fiberglass Cloth Valve Insulation (IV4824)
- UNITHERM 12" x 24" Fiberglass Cloth Valve Insulation (IV2412)
- Unitherm Pipe & Tubing Insulation