Shop All Valve Insulation
Unitherm
24" x 36" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC3624
Zoro # G7053225
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 3 in to 6 in
- Length 36 in
- Valve Circumference Range 8 in to 10 in
- Thickness 2 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IC3624
- Zoro # G7053225
- UPC # 850158008423
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 3 in to 6 in |
Length | 36 in |
Width | 24 in |
Cover Length | 36 in |
Cover Width | 24 in |
For Minimum Outside Diameter | 6 in |
For Maximum Outside Diameter | 9 in |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 36 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 8 in, For Maximum Circumference 10 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Toilet Anti-Sweat Valve (109-503RP)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217402)
- HAM-LET Instrumentation Check Valve (H-480OP-SS-N-1/4-10PSI)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (40609)
- UNITHERM 18" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3618)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM Valve Insulation, 30 in. L, 18 in. W (IV3018)
- Unitherm Valve Insulation