Shop All Ceramic Fiber Insulation
Unitherm
24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall
Mfr # CF8HZ-1-24X25
Zoro # G8940714
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Length 25 ft
- Insulation Width 24 in
- Wall Thickness - Insulation 1 in
- Insulation Density 8 cu ft/lb
- Insulation Max. Temp. 2,600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF8HZ-1-24X25
- Zoro # G8940714
- UPC # 865630000239
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 25 ft |
Insulation Width | 24 in |
Length | 25 ft. |
Details
Pipe Insulation Item | Ceramic Fiber Blanket |
Wall Thickness - Insulation | 1 in |
Insulation Density | 8 cu ft/lb |
Insulation Max. Temp. | 2,600 Degrees F |
Insulation Continuous Use Temp. | 2,092 Degrees F |
Insulation Approx. R Value @ 1000F | 0.75 |
Density | 8 lb/cu ft |
Standards | UL 723 |
Material | Alumina and Silicate |
Color | White |
Insulation Body Material | Aluminum Silicate Fiber |
Item | Ceramic Fiber Insulation |
Approx. R Value | 0.75 |
Wall Thickness | 1" |
Maximum Continuous Use Temperature | 2,400 Degrees F |
R Value @ 1000F | 0.75 |
Flexibility | Flexible |
Maximum Use Temperature | 2,600 Degrees F |
For Piping System | Industrial Process |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 25 ft, Overall Width 24 in, Thickness 1 in, Maximum Use Temperature 2,600 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Blanket, Maximum Continuous Use Temperature 2,400 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, NPT (ZUSA-PF-10240)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- DANCO Flush Valve Gasket Black Rubber (40079B)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- UNITHERM 48" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-48X125)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-3)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 2" Wall (CF8-2-24X50in)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-1)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 1" Wall (CF6-1-48X60in)
- Unitherm Pipe & Tubing Insulation