Shop All Valve Insulation
Unitherm
24" x 24" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC2424
Zoro # G6621632
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 0 in to 3 in
- Length 24 in
- Valve Circumference Range 4 in to 6 in
- Thickness 2 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IC2424
- Zoro # G6621632
- UPC # 850158008386
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 0 in to 3 in |
Length | 24 in |
Width | 24 in |
Cover Length | 24 in |
For Maximum Outside Diameter | 6 in |
Cover Width | 24 in |
For Minimum Outside Diameter | 3 in |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 24 in, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 4 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Includes Bulk Pack Widespread Valve 8" - 16" Center 1/2" Ips Connection (69000)
- SSI 3" Wafer Flange Cast Iron Silent Check Valve (0300-125WCIBM-T)
- ANDERSON Green Leaf Nylon 5/16 in. D X 5/16 in. D Hose Mender (CBSHM5160BG1)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 2 in Pipe Size (JB8214280CSA)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM 18" x 60" Fiberglass Cloth Valve Insulation (IV6018)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- Unitherm Valve Insulation