Shop All Ceramic Fiber Insulation
Unitherm
24" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall
Mfr # CF8-2-24XX125
Zoro # G7580571
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Length 12.5 ft
- Insulation Width 24 in
- Wall Thickness - Insulation 2 in
- Insulation Density 8 cu ft/lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # CF8-2-24XX125
- Zoro # G7580571
- UPC # 866895000057
- Country of Origin United States
- Category Ceramic Fiber Insulation
Dimensions
Insulation Length | 12.5 ft |
Insulation Width | 24 in |
Length | 12-1/2 ft. |
Width | 24" |
Description
Ceramic Fiber Insulation, Insulation Material Aluminum Silicate, Overall Length 12.5 ft, Width 24 in, Thickness 2 in, Maximum Use Temperature 2,300 Degrees F, Density 8 lb/cu ft, R Value @ 1000F 0.75, Form Roll, Flexibility Flexible, Standards UL 723, Insulation Width 24 in, Pipe Insulation Item Ceramic Fiber Insulation, Maximum Continuous Use Temperature 1,922 Degrees F, For Piping System Industrial Process, For Use On Pipe Insulation, Insulation Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stand Pipe Sa (41489)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Bronze (948700-FA-BZ-G)
- AMERIMAX HOME PRODUCTS Drain Pipe Solid Flex 4Inx8Ft (54021)
- KOHLER Aerator Kit, 1.5 Gpm (1089003)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-1)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8HZ-1-24X60in)
- UNITHERM Ceramic Fiber Insulation, UL 723 Standard (BF-6-8-3)
- UNITHERM Ceramic Fiber Insulation, 6 cu. ft./lb. 2" Wall (CF6-2-24X50in)
- UNITHERM 24" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF8HZ-1-24X25)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- STERLING SEAL & SUPPLY 12"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.12x24x1x1)
- Unitherm Pipe & Tubing Insulation