Shop All Pipe Insulation Jackets
Unitherm
20" x 68" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6812
Zoro # G8940495
Free Shipping & Returns
$1,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 68 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 6812
- Zoro # G8940495
- UPC # 850008787386
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 68 in |
Cover Length | 5.67 ft |
Cover Width | 12 in |
For Minimum Outside Diameter | 18 in |
For Maximum Outside Diameter | 20 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 18 in to 20 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 63 in |
For Minimum Circumference | 57 in |
R Value | 0.48 |
For Valve Type | Universal |
Fastening System | Buckled Strap |
Reusable | Yes |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 5.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 57 in, For Maximum Circumference 63 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Cock Hole Cover, Brushed Nickel, 1-3/4" (B1020BN)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010822-S)
- BRAEBURN 5390 Remote Indoor Sensor For (5390)
- PARKER 1/4" A-LOK(R) Stainless Steel Instrumentation Check Valve (4A-C4L-10-SS)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- ITW Fitting Insulation, Elbow, 3-1/2 In. ID (25815)
- Unitherm Pipe Insulation Jackets