Shop All Pipe Insulation Jackets
Unitherm
20" x 68" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6804
Zoro # G8940443
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 68 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 6804
- Zoro # G8940443
- UPC # 850008787331
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 4 in |
Length | 68 in |
For Minimum Outside Diameter | 18 in |
Cover Length | 5.67 ft |
Cover Width | 4 in |
For Maximum Outside Diameter | 20 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 18 in to 20 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Market | Industrial |
For Minimum Circumference | 57 in |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 63 in |
Fastening System | Buckled Strap |
Reusable | Yes |
For Valve Type | Universal |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 4 in, Cover Length 5.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 57 in, For Maximum Circumference 63 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/2 in Pipe Size (008610)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- ITW Fitting Insulation, 45 Elbow, 3 In. ID (25810)
- Unitherm Pipe Insulation Jackets