Shop All Pipe Insulation Jackets
Unitherm
20" x 68" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6802
Zoro # G8940434
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 68 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 6802
- Zoro # G8940434
- UPC # 850008787324
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 2 in |
Length | 68 in |
Cover Length | 5.67 ft |
For Minimum Outside Diameter | 18 in |
Cover Width | 2 in |
For Maximum Outside Diameter | 20 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 18 in to 20 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Reusable | Yes |
For Minimum Circumference | 57 in |
For Valve Type | Universal |
Market | Industrial |
Fastening System | Buckled Strap |
R Value | 0.48 |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 63 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 2 in, Cover Length 5.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 57 in, For Maximum Circumference 63 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. FS x FS x 6 in. L Freezeless Model 22 Anti-Rupture Hot Cold Sillcock Valve (22C3-6-MH)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV5)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-KM-75)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 150 psi (69E1A1M2U1-150)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- Unitherm Pipe Insulation Jackets