Shop All Pipe Insulation Jackets
Unitherm
2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 1305
Zoro # G8939646
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 13 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 1305
- Zoro # G8939646
- UPC # 850158008539
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 5 in |
Length | 13 in |
Cover Width | 5 in |
For Minimum Outside Diameter | 0 in |
Cover Length | 13 in |
For Maximum Outside Diameter | 2 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 0 in to 2 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Minimum Circumference | 0 in |
Market | Industrial |
For Maximum Circumference | 6 in |
For Valve Type | Universal |
Fastening System | Buckled Strap |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 5 in, Cover Length 13 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, Black (N9B)
- AMERICAN FILTER CO 4 H, 3 PK (RG100-994-F3-3P-AFC-RF-FF-3052)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (40SQ112N034)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- Unitherm Pipe & Tubing Insulation