Shop All Pipe Insulation Jackets
Unitherm
2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW1224
Zoro # G4159675
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 12 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IW1224
- Zoro # G4159675
- UPC # 858163006250
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 24 in |
Length | 12 in |
Cover Length | 12 in |
For Maximum Outside Diameter | 2 in |
For Minimum Outside Diameter | 0 in |
Cover Width | 24 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 0 in to 2 in |
Temp. Rating | 900 Degrees F |
Application | Couplings, Flanges, Straight Sections of Pipe |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 6 in |
Market | Industrial |
For Valve Type | Universal |
Fastening System | Quick Release Fabric Flap and Wiretwists |
R Value | 0.48 |
For Minimum Circumference | 0 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Complete Float Valve Assembly, 1 1/2 in (PS150SS-5)
- GE Dishwasher Silverware Basket (WD28X10215)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L (HDPS-150)
- THRIFCO PLUMBING 1/4 X 3-1/2 Inch Brass Nipple (5319076)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- Unitherm Pipe Insulation Jackets