Shop All Pipe Insulation Jackets
Unitherm
2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW1206
Zoro # G4160250
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 12 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW1206
- Zoro # G4160250
- UPC # 858163006700
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 12 in |
For Minimum Outside Diameter | 0 in |
Cold Lead Length | 8.17 ft |
For Maximum Outside Diameter | 2 in |
Cover Length | 12 in |
Heating Cable Length | 2 ft |
Cover Width | 6 in |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 0 in, For Maximum Circumference 6 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS OASIS Faucet Assembly - Black Body with White Handle (132135-122)
- PARKER 3/8" FNPT Stainless Steel Instrumentation Check Valve (6F-C6L-1-SS)
- PARKER 1/4" A-LOK 316 SS Union (4SC4-316)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P499)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- ITW 9-5/8" Aluminum 45 Degrees Elbow Pipe Fitting Insulation (25855)
- Unitherm Pipe & Tubing Insulation