Shop All Pipe Insulation Jackets
Unitherm
18" x 63" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6316
Zoro # G8940425
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 63 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 6316
- Zoro # G8940425
- UPC # 850008787317
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 16 in |
Length | 63 in |
For Maximum Outside Diameter | 18 in |
For Minimum Outside Diameter | 16 in |
Cover Width | 16 in |
Cover Length | 5.25 ft |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
For Minimum Circumference | 50 in |
For Maximum Circumference | 57 in |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
Fastening System | Buckled Strap |
For Valve Type | Universal |
Reusable | Yes |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 16 in, Cover Length 5.25 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Wets2003.1001 St2003 Ryl111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (20031001)
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- ITW 3" Aluminum Elbow Pipe Fitting Insulation (26330)
- Unitherm Pipe Insulation Jackets