Shop All Pipe Insulation Jackets
Unitherm
18" x 63" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6312
Zoro # G8940407
original price:
$736.43
34% off
new price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 63 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 6312
- Zoro # G8940407
- UPC # 850008787294
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 63 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 18 in |
Cover Length | 5.25 ft |
For Minimum Outside Diameter | 16 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Reusable | Yes |
For Valve Type | Universal |
For Maximum Circumference | 57 in |
For Fitting Type | Straight Pipe Sections |
For Minimum Circumference | 50 in |
R Value | 0.48 |
Market | Industrial |
Fastening System | Buckled Strap |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 5.25 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1067183)
- ECO-FLO Foot Valve, 1-1/4", Brass (EFFV125)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (75-106-01)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall (412-AC13834)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket (36640)
- Unitherm Pipe & Tubing Insulation