Shop All Pipe Insulation Jackets
Unitherm
18" x 63" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6310
Zoro # G8940391
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 63 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 6310
- Zoro # G8940391
- UPC # 850008787287
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 10 in |
Length | 63 in |
For Maximum Outside Diameter | 18 in |
Cover Length | 5.25 ft |
Cover Width | 10 in |
For Minimum Outside Diameter | 16 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Market | Industrial |
Reusable | Yes |
For Minimum Circumference | 50 in |
For Fitting Type | Straight Pipe Sections |
Fastening System | Buckled Strap |
For Maximum Circumference | 57 in |
For Valve Type | Universal |
R Value | 0.48 |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 10 in, Cover Length 5.25 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Mech Cleanout Plug, Long Handle, 13.9"H (271048)
- FLUIDMASTER Toilet Fill Valve - Toilet Flapper Kit (400CRP14)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- FISHER MFG Waste, Twist , Brass, W/Ss Valve (22438)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- Unitherm Pipe & Tubing Insulation