Shop All Pipe Insulation Jackets
Unitherm
18" x 63" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 6302
Zoro # G8940346
original price:
$212.99
46% off
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 63 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # UVST 6302
- Zoro # G8940346
- UPC # 850008787232
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 2 in |
Length | 63 in |
For Minimum Outside Diameter | 16 in |
For Maximum Outside Diameter | 18 in |
Cover Width | 2 in |
Cover Length | 5.25 ft |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
For Maximum Circumference | 57 in |
For Valve Type | Universal |
For Minimum Circumference | 50 in |
Reusable | Yes |
R Value | 0.48 |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
Fastening System | Buckled Strap |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 2 in, Cover Length 5.25 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 42137 Base for Aqua-Magic Style II Toilet - High White (42137)
- AMERICAN FILTER CO 6 H, 3 PK (AFC-APH3-2-3p-16507)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- Unitherm Pipe Insulation Jackets