Shop All Valve Insulation
Unitherm
18" x 60" Fiberglass Cloth Valve Insulation
Mfr # IV6018
Zoro # G8940662
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 9 in to 12 in
- Length 60 in
- Valve Circumference Range 49 in to 55 in
- Thickness 3 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IV6018
- Zoro # G8940662
- UPC # 850008787560
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 9 in to 12 in |
Length | 60 in |
Width | 18 in |
Cover Length | 5 ft |
Cover Width | 18 in |
Details
Item | Valve Insulation |
Valve Circumference Range | 49 in to 55 in |
Thickness | 3 in |
Color | Gray |
Fits Valve Type | Universal |
Insulation Material | Mineral Wool and Fiberglass |
Max. Temp. | 900 Degrees F |
Jacket Material | Silicone Coated Fiberglass Cloth |
Approx. R Value | 0.48 |
Reusable | Yes |
For Valve Type | Universal |
Market | Industrial |
Fastening System | Hook and Wire |
For Maximum Circumference | 55 in |
For Fitting Type | Strainers, Tee, Valve, Wye |
R Value | 0.48 |
For Minimum Circumference | 49 in |
Description
Valve Insulation, Cover Type Insulation Jacket, For Fitting Type Strainers, Tee, Valve, Wye, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 49 in, For Maximum Circumference 55 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, SS, Bolt, 3.766", 4.062" (STBC400)
- DELTA HDF Mnitr 13Seris ValvTrim Only Ch (T13090)
- AMERICAN STANDARD Bathroom Wheelchair Sink, Wall, 27 In. L (9140047.020)
- ACORN CONTROLS Tempering Valve, 1/2in. NPT, Brass, 125 psi (ST70-12)
- UNITHERM 12" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2412)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM Valve Insulation Heater, 54 in. L, 18 in.W (FPV5418)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM 6" x 24" Fiberglass Cloth Flange and Valve Insulation (IC2406)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- Unitherm Valve Insulation