Shop All Valve Insulation
Unitherm
18" x 60" Fiberglass Cloth Flange and Valve Insulation
Mfr # IC6018
Zoro # G7100843
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Valve Size 9 in to 12 in
- Length 60 in
- Valve Circumference Range 14 in to 17 in
- Thickness 2 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IC6018
- Zoro # G7100843
- UPC # 850158008492
- Country of Origin United States
- Category Valve Insulation
Dimensions
Fits Valve Size | 9 in to 12 in |
Length | 60 in |
Width | 18 in |
Cover Width | 18 in |
For Minimum Outside Diameter | 12 in |
For Maximum Outside Diameter | 16 in |
Cover Length | 5 ft |
Description
Flange and Valve Insulation, Cover Type Valve Jacket, For Fitting Type Valve, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 5 ft, Thickness 2 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 14 in, For Maximum Circumference 17 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Compatible Fastener CR, CRP, LHW, SSLW304, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS 240V DP Up Thermostat (100108684)
- MOEN Plug Button Kit (147558)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- DANCO Water Heater Washer (88493)
- UNITHERM Valve Insulation, 18 in. L, 24 in. W (IV1824)
- UNITHERM Valve Insulation, 18 in. L, 12 in. W (IV1812)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- UNITHERM 12" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3612)
- UNITHERM Valve Insulation, 42 in. L, 12 in. W (IV4212)
- UNITHERM 18" x 36" Fiberglass Cloth Valve Insulation (IV3618)
- Unitherm Valve Insulation