Shop All Pipe Insulation Jackets
Unitherm
18" x 18" L Fiberglass Insulated End Pipe Jacket 3" Wall
Mfr # IH1806
Zoro # G4159386
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 18 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IH1806
- Zoro # G4159386
- UPC # 858163006724
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 18 in |
Cover Width | 6 in |
For Minimum Outside Diameter | 16 in |
Cover Length | 18 in |
For Maximum Outside Diameter | 18 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Application | Blind Flanges, End Caps, End Fittings in Piping Systems, Steam Traps |
Temp. Rating | 900 Degrees F |
Product Type | Insulated End Pipe Jacket |
For Fitting Type | Blind Flange, End Cap, Steam Trap |
For Maximum Circumference | 57 in |
For Minimum Circumference | 50 in |
Market | Industrial |
R Value | 0.48 |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Valve Type | Universal |
Description
Insulated Pipe Jacket, Cover Type Hub Jacket for End Fittings, For Fitting Type Blind Flange, End Cap, Steam Trap, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 6 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- CULLIGAN Icemaker Filter, 0.5 gpm, 5 Micron (IC-EZ-3)
- WEATHERHEAD 1/4" Brass 90 Degree Elbow (402X4X4)
- ZORO SELECT 3" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831045604)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- JOHNS MANVILLE 6" x 48" L PVC Insulated Pipe Jacket (533443)
- Unitherm Pipe & Tubing Insulation