Shop All Pipe Insulation Jackets
Unitherm
18" x 18" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE1890
Zoro # G4159191
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 16 in to 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IE1890
- Zoro # G4159191
- UPC # 858163006557
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 18 in |
For Minimum Outside Diameter | 16 in |
Cover Width | 18 in |
For Maximum Outside Diameter | 18 in |
Cover Length | 18 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 16 in to 18 in |
Temp. Rating | 900 Degrees F |
Application | 90 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Product Type | Insulated Elbow Pipe Jacket |
Market | Industrial |
For Maximum Circumference | 57 in |
For Valve Type | Universal |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Fitting Type | 90 Degrees Elbow |
R Value | 0.48 |
For Minimum Circumference | 50 in |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 18 in, Cover Length 18 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 50 in, For Maximum Circumference 57 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1-1/4 in. Galvanized Steel Pipe x 3 ft. Bury Y1 Freezeless Yard Hydrant (Y1-3)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- LEGEND VALVE M-8330 ANG ISO VALVE W/THERM-P (833-825)
- PARKER Brass Reducing Bushing, MNPT, 3/4" x 1" Pipe Size (VS209P-16-12)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- ITW Fitting Insulation, Elbow, 6-5/8 In. ID (25840)
- Unitherm Pipe & Tubing Insulation