Shop All Pipe Insulation Jackets
Unitherm
17" x 60" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW6018
Zoro # G4159955
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 60 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # FPW6018
- Zoro # G4159955
- UPC # 856736006232
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 60 in |
For Maximum Outside Diameter | 17 in |
For Minimum Outside Diameter | 14 in |
Heating Cable Length | 20 ft |
Cover Width | 18 in |
Cold Lead Length | 8.17 ft |
Cover Length | 5 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 5 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 44 in, For Maximum Circumference 4.42 ft, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3/4 in x 1/2 in Pipe Size (430101)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K7160-12X10)
- DELTA Single Handle Bathroom Faucet (553LF)
- ANDERSON METALS Pipe Nipple Brass 3/8 Close (736112-06)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- Unitherm Pipe & Tubing Insulation