Shop All Pipe Insulation Jackets
Unitherm
16" x 56" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 5610
Zoro # G8940303
original price:
$701.99
9% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 56 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 5610
- Zoro # G8940303
- UPC # 850008787195
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 10 in |
Length | 56 in |
For Maximum Outside Diameter | 16 in |
For Minimum Outside Diameter | 14 in |
Cover Width | 10 in |
Cover Length | 4.67 ft |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 14 in to 16 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Market | Industrial |
Fastening System | Buckled Strap |
For Fitting Type | Straight Pipe Sections |
R Value | 0.48 |
For Minimum Circumference | 44 in |
For Maximum Circumference | 50 in |
Reusable | Yes |
For Valve Type | Universal |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 10 in, Cover Length 4.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 44 in, For Maximum Circumference 50 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.723.100)
- KIPP Tube clamps T-angle aluminum (K0475.55050)
- GERBER PLUMBING Ball Rod Assembly (97-730)
- AEROQUIP Swivel Joint, 1/2 In, Zinc Plated Steel (FS65000-0808-01)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- JOHNS MANVILLE 7-1/2" x 48" L PVC Insulated Pipe Jacket (36675)
- Unitherm Pipe & Tubing Insulation