Shop All Pipe Insulation Jackets
Unitherm
16" x 56" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 5605
Zoro # G8940276
original price:
$248.99
8% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 56 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 5605
- Zoro # G8940276
- UPC # 850008787164
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 5 in |
Length | 56 in |
For Maximum Outside Diameter | 16 in |
Cover Width | 5 in |
Cover Length | 4.67 ft |
For Minimum Outside Diameter | 14 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 14 in to 16 in |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
For Minimum Circumference | 44 in |
R Value | 0.48 |
Fastening System | Buckled Strap |
Market | Industrial |
For Valve Type | Universal |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
For Maximum Circumference | 50 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 5 in, Cover Length 4.67 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 44 in, For Maximum Circumference 50 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLE-LOK Male Elbow (16 CTX-S)
- ASAHI 1/4" MNPT x FNPT PVC Ball Valve 2-Way (1080002)
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- ITW Fitting Insulation, Elbow, 4-1/2 In. ID (25825)
- Unitherm Pipe Insulation Jackets