Shop All Pipe Insulation Jackets
Unitherm
14" x 50" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 5006
Zoro # G8940197
original price:
$503.99
52% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 50 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 5006
- Zoro # G8940197
- UPC # 850008787089
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 50 in |
Cover Length | 4.17 ft |
For Maximum Outside Diameter | 14 in |
Cover Width | 6 in |
For Minimum Outside Diameter | 12 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 12 in to 14 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
For Maximum Circumference | 44 in |
Fastening System | Buckled Strap |
For Fitting Type | Straight Pipe Sections |
For Minimum Circumference | 38 in |
R Value | 0.48 |
For Valve Type | Universal |
Reusable | Yes |
Market | Industrial |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 6 in, Cover Length 4.17 ft, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 38 in, For Maximum Circumference 44 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tripoint Fv Service Kit, 0.5 Gpf (1388853-CP)
- ZORO SELECT Half Coupling, 4", 150,316, Thrd Heavy (4381035710)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNU4)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- Unitherm Pipe & Tubing Insulation