Shop All Pipe Insulation Jackets
Unitherm
14" x 48" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW4806
Zoro # G4160016
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 48 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW4806
- Zoro # G4160016
- UPC # 856736006065
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 48 in |
For Maximum Outside Diameter | 14 in |
For Minimum Outside Diameter | 12 in |
Cold Lead Length | 8.17 ft |
Heating Cable Length | 20 ft |
Cover Width | 6 in |
Cover Length | 4 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 4 ft, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 38 in, For Maximum Circumference 44 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Fuse, 30A (SP8264M)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- NIBCO 3/4" NOM C x 1/2" FNPT 90 Degree Drop Ear Reducing Elbow (70735R 3/4x1/2)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- JOHNS MANVILLE 3-1/2" x 48" L PVC Insulated Pipe Jacket (36645)
- Unitherm Pipe & Tubing Insulation