Shop All Pipe Insulation Jackets
Unitherm
14" x 14" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE1490
Zoro # G4159237
original price:
$767.50
5% off
new price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 12 in to 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IE1490
- Zoro # G4159237
- UPC # 858163006519
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 14 in |
For Maximum Outside Diameter | 14 in |
For Minimum Outside Diameter | 12 in |
Cover Width | 14 in |
Cover Length | 14 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 12 in to 14 in |
Temp. Rating | 900 Degrees F |
Application | 90 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Product Type | Insulated Elbow Pipe Jacket |
For Valve Type | Universal |
For Fitting Type | 90 Degrees Elbow |
R Value | 0.48 |
For Minimum Circumference | 38 in |
Market | Industrial |
For Maximum Circumference | 44 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 90 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 14 in, Cover Length 14 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 38 in, For Maximum Circumference 44 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT07834S)
- ZORO SELECT 1/8" x 6" Black Pipe Nipple Sch 80 (1LLV5)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684712)
- Unitherm Pipe Insulation Jackets