Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4316
Zoro # G8940154
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 4316
- Zoro # G8940154
- UPC # 850008787041
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 16 in |
Length | 43 in |
For Minimum Outside Diameter | 10 in |
Cover Length | 43 in |
For Maximum Outside Diameter | 12 in |
Cover Width | 16 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Fastening System | Buckled Strap |
R Value | 0.48 |
Market | Industrial |
For Valve Type | Universal |
Reusable | Yes |
For Maximum Circumference | 38 in |
For Minimum Circumference | 31 in |
For Fitting Type | Straight Pipe Sections |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 16 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- ARROWHEAD BRASS FROSTFREE HYDRANT 8""FIP (465-08QTLF)
- DELTA Other: Shower Arm (RP6023KSPR)
- UNITHERM 2" x 12" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1206)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- ALUMAGUARD Lite 35.5" X 150' Silver Embossed (AGL.SV.EM.20.355.150)
- Unitherm Pipe & Tubing Insulation