Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4314
Zoro # G8940145
original price:
$584.58
31% off
new price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 4314
- Zoro # G8940145
- UPC # 850008787034
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 14 in |
Length | 43 in |
For Minimum Outside Diameter | 10 in |
For Maximum Outside Diameter | 12 in |
Cover Width | 14 in |
Cover Length | 43 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Fastening System | Buckled Strap |
For Valve Type | Universal |
Market | Industrial |
Reusable | Yes |
For Fitting Type | Straight Pipe Sections |
For Minimum Circumference | 31 in |
R Value | 0.48 |
For Maximum Circumference | 38 in |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 14 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" MNPT Quick Disconnect Coupler (HFCD101212)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG6000 Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16160)
- USA INDUSTRIALS FDA EPDM Camlock 20 Mesh Screen Gasket 1-1/2" (ZUSA-CAM-E20S-1-1/2)
- TOTO Aquia IV Elongated Skirted Toilet Bowl Cotton White (CT446CEGNT40#01)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- Unitherm Pipe Insulation Jackets