Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4312
Zoro # G8940136
original price:
$498.99
27% off
new price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 4312
- Zoro # G8940136
- UPC # 850008787027
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 43 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 12 in |
For Minimum Outside Diameter | 10 in |
Cover Length | 43 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
R Value | 0.48 |
Reusable | Yes |
For Valve Type | Universal |
For Maximum Circumference | 38 in |
Fastening System | Buckled Strap |
For Minimum Circumference | 31 in |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 12 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.87 in. ID, 1 in. OD, Aluminum (4NRZ4)
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- ITW 8-5/8" Aluminum Elbow Pipe Fitting Insulation (26470)
- Unitherm Pipe & Tubing Insulation