Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4306
Zoro # G8940102
original price:
$366.99
43% off
new price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 4306
- Zoro # G8940102
- UPC # 850158008997
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 43 in |
For Maximum Outside Diameter | 12 in |
Cover Length | 43 in |
Cover Width | 6 in |
For Minimum Outside Diameter | 10 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Temp. Rating | 2000 Degrees F |
Includes | Strap and Buckle System |
Reusable | Yes |
Fastening System | Buckled Strap |
Market | Industrial |
For Minimum Circumference | 31 in |
R Value | 0.48 |
For Maximum Circumference | 38 in |
For Valve Type | Universal |
For Fitting Type | Straight Pipe Sections |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 6 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized 45 Degree Elbow (0311024608)
- BRONDELL LumaWarm Heated Nightlight Toilet Seat-Round White (L60-RW)
- ELKAY Crosstown, SS, 29x15.25x1.25"Bottom Grid (CTXBG2915)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- JOHNS MANVILLE 4" x 48" L PVC Insulated Pipe Jacket (36650)
- Unitherm Pipe & Tubing Insulation