Shop All Pipe Insulation Jackets
Unitherm
12" x 43" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall
Mfr # UVST 4305
Zoro # G8940093
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 43 in
- Thickness 1 in
- Insulation Material Ceramic Fiberglass
- Jacket Material Non-Stick Impregnated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # UVST 4305
- Zoro # G8940093
- UPC # 850158008980
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 5 in |
Length | 43 in |
For Maximum Outside Diameter | 12 in |
Cover Width | 5 in |
Cover Length | 43 in |
For Minimum Outside Diameter | 10 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 1 in |
Insulation Material | Ceramic Fiberglass |
Jacket Material | Non-Stick Impregnated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Includes | Strap and Buckle System |
Temp. Rating | 2000 Degrees F |
Application | High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times |
Reusable | Yes |
For Minimum Circumference | 31 in |
For Valve Type | Universal |
R Value | 0.48 |
For Maximum Circumference | 38 in |
For Fitting Type | Straight Pipe Sections |
Market | Industrial |
Fastening System | Buckled Strap |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Teflon Coated Fiberglass Cloth, Insulation Material Ceramic Fiber, Maximum Ambient Temperature 2,000 Degrees F, Cover Width 5 in, Cover Length 43 in, Thickness 1 in, Color Green, Fastening System Buckled Strap, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Includes Strap and Buckle System, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- RINNAI HE 5.3 GPM 120,000 BTU Natural Gas Exterior Tankless Water Heater (V53DEN)
- AMERICAN STANDARD Cadet 1.6GPF Elong Toilet Wh, 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2462.016.020)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 4 in Pipe Size (1WJN8)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- Unitherm Pipe Insulation Jackets