Shop All Pipe Insulation Jackets
Unitherm
12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # IW4224
Zoro # G4159550
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 42 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # IW4224
- Zoro # G4159550
- UPC # 858163006373
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 24 in |
Length | 42 in |
Cover Width | 24 in |
For Minimum Outside Diameter | 10 in |
Cover Length | 42 in |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Application | Couplings, Flanges, Straight Sections of Pipe |
Temp. Rating | 900 Degrees F |
R Value | 0.48 |
For Maximum Circumference | 38 in |
For Minimum Circumference | 31 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
For Valve Type | Universal |
Market | Industrial |
For Fitting Type | Straight Pipe Sections |
Description
Insulated Pipe Jacket, Cover Type Insulation Jacket, For Fitting Type Straight Pipe Sections, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 24 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (0199-01)
- MUELLER SILLCOCK FROST FREE 6"" (104-513)
- BLACK SWAN Economy Test Plugs 2" (17165)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048448)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- ITW 10-3/4" x 25 ft. L Aluminum Insulated Pipe Jacket (684710)
- Unitherm Pipe Insulation Jackets