Shop All Pipe Insulation Jackets
Unitherm
12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW4224
Zoro # G4160025
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 42 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW4224
- Zoro # G4160025
- UPC # 856736006294
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 24 in |
Length | 42 in |
Cover Width | 24 in |
Cover Length | 42 in |
Cold Lead Length | 8.17 ft |
Heating Cable Length | 20 ft |
For Minimum Outside Diameter | 10 in |
For Maximum Outside Diameter | 12 in |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 24 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- K-FLEX USA 7/8" x 23/32" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048078)
- ANCHOR FLUID POWER 1/4" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/4-1)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- JOHNS MANVILLE 10-3/4" x 48" L PVC Insulated Pipe Jacket (36690)
- Unitherm Pipe & Tubing Insulation