Shop All Pipe Insulation Jackets
Unitherm
12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW4218
Zoro # G4160031
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Length 42 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # FPW4218
- Zoro # G4160031
- UPC # 862334000251
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 18 in |
Length | 42 in |
For Maximum Outside Diameter | 12 in |
Cold Lead Length | 8.17 ft |
Cover Length | 42 in |
Heating Cable Length | 20 ft |
Cover Width | 18 in |
For Minimum Outside Diameter | 10 in |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 18 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spot Resist Brushed Nickel Posi-Temp® Valve Trim (T2161SRN)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV6)
- KOHLER Purist Wallmount Soap Dispenser (14380-TT)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 6" x 25" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 2512)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- Unitherm Pipe Insulation Jackets