Shop All Pipe Insulation Jackets
Unitherm
12" x 42" L Fiberglass Insulated Pipe Jacket 3" Wall
Mfr # FPW4206
Zoro # G4160059
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 42 in
- Thickness 3 in
- Insulation Material Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Unitherm
- MFR # FPW4206
- Zoro # G4160059
- UPC # 858163006533
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 6 in |
Length | 42 in |
For Maximum Outside Diameter | 12 in |
Cover Length | 42 in |
Heating Cable Length | 10 ft |
Cover Width | 6 in |
For Minimum Outside Diameter | 10 in |
Cold Lead Length | 8.17 ft |
Description
Insulated Pipe Jacket, Cover Type Flange Jacket for Straight Sections, For Fitting Type Tee, Wye, Jacket Material Silicone, Insulation Material Mineral Wool, Maximum Ambient Temperature 200 Degrees F, Cover Width 6 in, Cover Length 42 in, Thickness 3 in, Color Gray, Fastening System Lacing Anchor and Wire, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, Operating Voltage 120V, For Valve Type Manifold, Standards OSHA Safe-Touch, Cable Gauge 18 AWG
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-NY)
- SPEAKMAN SS Eyewash Supply Hose (RPG63-0094)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ITW Fitting Insulation, 90 Elbow, 4 In. ID (26345)
- Unitherm Pipe & Tubing Insulation