Shop All Pipe Insulation Jackets
Unitherm
12" x 12" L Fiberglass Insulated End Pipe Jacket 3" Wall
Mfr # IH1212
Zoro # G4159438
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Length 12 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IH1212
- Zoro # G4159438
- UPC # 858163006670
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Width | 12 in |
Length | 12 in |
For Minimum Outside Diameter | 10 in |
Cover Width | 12 in |
Cover Length | 12 in |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Application | Blind Flanges, End Caps, End Fittings in Piping Systems, Steam Traps |
Temp. Rating | 900 Degrees F |
Product Type | Insulated End Pipe Jacket |
For Minimum Circumference | 31 in |
For Maximum Circumference | 38 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Market | Industrial |
R Value | 0.48 |
For Fitting Type | Blind Flange, End Cap, Steam Trap |
For Valve Type | Universal |
Description
Insulated Pipe Jacket, Cover Type Hub Jacket for End Fittings, For Fitting Type Blind Flange, End Cap, Steam Trap, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-648)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH06)
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 10" x 38" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 3802)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 4" x 18" L Fiberglass Insulated Pipe Jacket 3" Wall (IW1824)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684713)
- Unitherm Pipe Insulation Jackets