Shop All Pipe Insulation Jackets
Unitherm
12" x 12" L Fiberglass 45 Deg Elbow Pipe Jacket 3" Wall
Mfr # IE1245
Zoro # G4159261
original price:
$531.20
4% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Thickness 3 in
- Insulation Material Fiberglass, Mineral Wool
- Jacket Material Silicone Coated Fiberglass Cloth
- Fits Max. O.D. 10 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Unitherm
- MFR # IE1245
- Zoro # G4159261
- UPC # 858163006489
- Country of Origin United States
- Category Pipe Insulation Jackets
Dimensions
Length | 12 in |
For Minimum Outside Diameter | 10 in |
Cover Length | 12 in |
Cover Width | 12 in |
For Maximum Outside Diameter | 12 in |
Details
Item | Insulated Pipe Jacket |
Thickness | 3 in |
Insulation Material | Fiberglass, Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Fits Max. O.D. | 10 in to 12 in |
Application | 45 Degrees Pipe Elbow Fittings, Bends in Piping Systems |
Temp. Rating | 900 Degrees F |
Product Type | Insulated Elbow Pipe Jacket |
Market | Industrial |
For Fitting Type | 45 Degrees Elbow |
For Valve Type | Universal |
For Minimum Circumference | 31 in |
R Value | 0.48 |
For Maximum Circumference | 38 in |
Fastening System | Quick Release Fabric Flap and Wiretwists |
Description
Insulated Pipe Jacket, Cover Type Elbow Jacket, For Fitting Type 45 Degrees Elbow, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 900 Degrees F, Cover Width 12 in, Cover Length 12 in, Thickness 3 in, Color Gray, Fastening System Quick Release Fabric Flap and Wiretwists, For Minimum Circumference 31 in, For Maximum Circumference 38 in, R Value 0.48, For Valve Type Universal, Standards OSHA, Market Industrial
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- T&S BRASS Service Sink Faucet Wall 2-1/2" Noz (B-0674-BSTR)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-CP)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE73)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- UNITHERM 8" x 8" L Fiberglass Insulated End Pipe Jacket 3" Wall (IH0806)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- UNITHERM 2" x 13" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1306)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1904)
- UNITHERM 8" x 30" L Fiberglass Insulated Pipe Jacket 3" Wall (IW3012)
- ITW 5-1/2" Aluminum Elbow Pipe Fitting Insulation (26405)
- Unitherm Pipe & Tubing Insulation